Motion
KM 38

SKF
KM 38

KM Series Bearing Lock Nut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width, Steel Material
Mi Item #00593762
MFR #KM 38
Price$1,056.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 38

KM Series Bearing Lock Nut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width, Steel Material
Mi Item #00593762
MFR #KM 38

Mfr description
KM 38 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,056.71/each

Specifications

Dimensions

  • Axial Load
    695 kN;156 242 lbf
  • Bore Diameter
    190 mm
  • Face Diameter  
    214 mm
  • Outside Diameter  
    240 mm
  • Overall Width
    28 mm
  • Thread Size  
    M190x3 mm
  • Weight
    7.14 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB38T
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)