Motion
KM38
KM Series Bearing Lock Nut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width, Steel Material
Mi Item #00593764
MFR #KM38
Price$775.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - M190x3 mm Thread Size, 240 mm OD, 214 mm Face Dia., 28 mm Width, Steel Material
Mi Item #00593764
MFR #KM38

Mfr description
KM-38 METRIC LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$775.02/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Face Diameter  
    214 mm
  • Outside Diameter  
    240 mm
  • Overall Width
    28 mm
  • Thread Size  
    M190x3 mm
  • Weight
    7.5 lbs

Details

  • Adapter Sleeve Part Number
    AH 2316, AH 236, AH 3036, AH 3134, AH 334
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB38
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    737533015781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)