Motion
KM 40

SKF
KM 40

KM Series Bearing Lock Nut - M200x3 mm Thread Size, 250 mm OD, 226 mm Face Dia., 29 mm Width, Steel Material
MI ITEM #00593768
MFR #KM 40
Price$1,097.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KM 40

KM Series Bearing Lock Nut - M200x3 mm Thread Size, 250 mm OD, 226 mm Face Dia., 29 mm Width, Steel Material
MI ITEM #00593768
MFR #KM 40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,097.75/each

Specifications

Dimensions

  • Axial Load
    735 kN;165 235 lbf
  • Bore Diameter
    200 mm
  • Face Diameter  
    226 mm
  • Outside Diameter  
    250 mm
  • Overall Width
    29 mm
  • Slot Depth
    18 mm
  • Slot Width
    8 mm
  • Thread Size  
    M200x3 mm
  • Weight
    7.96 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    MB40T
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    7316577011350

Overview

Mfr description
KM 40 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text