Motion
MB 2

SKF
MB 2

Mb Sery Bearing Lock Washer - 15 mm ID, 28 mm Outside Dia., 21 mm Face Dia., Steel Material, MB Series
Mi Item #00593789
MFR #MB 2
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 2

Mb Sery Bearing Lock Washer - 15 mm ID, 28 mm Outside Dia., 21 mm Face Dia., Steel Material, MB Series
Mi Item #00593789
MFR #MB 2

Mfr description
MB 2 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Face Diameter  
    21 mm
  • Key Width
    4 mm
  • Outside Diameter Over Tangs
    28 mm
  • Tang Thickness
    1 mm

Details

  • Compatible Lock Nut Number
    KM 20
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577757968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)