Motion
MB 3

SKF
MB 3

Mb Sery Bearing Lock Washer - 17 mm ID, 32 mm Outside Dia., 24 mm Face Dia., Steel Material, MB Series
Mi Item #00593796
MFR #MB 3
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 3

Mb Sery Bearing Lock Washer - 17 mm ID, 32 mm Outside Dia., 24 mm Face Dia., Steel Material, MB Series
Mi Item #00593796
MFR #MB 3

Mfr description
MB 3 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Face Diameter  
    24 mm
  • Key Width
    4 mm
  • Outside Diameter Over Tangs
    32 mm
  • Tang Thickness
    1 mm

Details

  • Compatible Lock Nut Number
    KM 3
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316570545975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)