Motion
MB5
MB-00 Series Bearing Lock Washer - 25 mm ID, 42 mm OD, 32 mm Face Dia., Steel Material
MI ITEM #00593812
MFR #MB5
Your Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 25 mm ID, 42 mm OD, 32 mm Face Dia., Steel Material
MI ITEM #00593812
MFR #MB5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.00/each(List $9.19)

Overview

Mfr description
MB-5 METRIC LOCKWASHER

Specifications

  • Series
    MB-00
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    5 mm
  • Measurement Standard
    Metric
  • Number Of Tangs
  • Compatible Lock Nut Number
    KM5
  • Manufacturer Product Page
  • UPC_NO
    737533003658
  • Outside Diameter Over Tangs
    42 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text