Motion
MB 7

SKF
MB 7

Mb Sery Bearing Lock Washer - 35 mm ID, 57 mm Outside Dia., 44 mm Face Dia., Steel Material, MB Series
Mi Item #00593825
MFR #MB 7
Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 7

Mb Sery Bearing Lock Washer - 35 mm ID, 57 mm Outside Dia., 44 mm Face Dia., Steel Material, MB Series
Mi Item #00593825
MFR #MB 7

Mfr description
MB 7 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.79/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Face Diameter  
    44 mm
  • Key Width
    6 mm
  • Outside Diameter Over Tangs
    57 mm
  • Tang Thickness
    1.25 mm

Details

  • Compatible Lock Nut Number
    KM 7
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577757456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)