Motion
MB 9

SKF
MB 9

Mb Sery Bearing Lock Washer - 45 mm ID, 69 mm Outside Dia., 56 mm Face Dia., Steel Material, MB Series
Mi Item #00593839
MFR #MB 9
Price$11.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 9

Mb Sery Bearing Lock Washer - 45 mm ID, 69 mm Outside Dia., 56 mm Face Dia., Steel Material, MB Series
Mi Item #00593839
MFR #MB 9

Mfr description
MB 9 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.79/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Face Diameter  
    56 mm
  • Key Width
    6 mm
  • Outside Diameter Over Tangs
    69 mm
  • Tang Thickness
    1.25 mm

Details

  • Compatible Lock Nut Number
    KM 9
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577758316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)