Motion
MB 11

SKF
MB 11

Mb Sery Bearing Lock Washer - 55 mm ID, 3.1890 in Outside Dia., 67 mm Face Dia., Steel Material, MB Series
Mi Item #00593853
MFR #MB 11
Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 11

Mb Sery Bearing Lock Washer - 55 mm ID, 3.1890 in Outside Dia., 67 mm Face Dia., Steel Material, MB Series
Mi Item #00593853
MFR #MB 11

Mfr description
MB 11 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.69/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Face Diameter  
    67 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    3.1890 in
  • Tang Thickness
    1.50 mm

Details

  • Compatible Lock Nut Number
    KM 11
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316570627305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)