Motion
MB 12

SKF
MB 12

Mb Sery Bearing Lock Washer - 60 mm ID, 86 mm Outside Dia., 73 mm Face Dia., Steel Material, MB Series
Mi Item #00593860
MFR #MB 12
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 12

Mb Sery Bearing Lock Washer - 60 mm ID, 86 mm Outside Dia., 73 mm Face Dia., Steel Material, MB Series
Mi Item #00593860
MFR #MB 12

Mfr description
MB 12 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Face Diameter  
    73 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    86 mm
  • Tang Thickness
    1.50 mm

Details

  • Compatible Lock Nut Number
    KM 12
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577758538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)