Motion
MB13
MB-00 Series Bearing Lock Washer - 65 mm ID, 92 mm OD, 79 mm Face Dia., Steel Material
MI ITEM #00593869
MFR #MB13
Price$8.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 65 mm ID, 92 mm OD, 79 mm Face Dia., Steel Material
MI ITEM #00593869
MFR #MB13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.42/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Face Diameter  
    79 mm
  • Key Width
    8 mm
  • Outside Diameter Over Tangs
    92 mm
  • Tang Width  
    7 mm

Details

  • Compatible Lock Nut Number
    KM13
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB-00
  • UPC_NO
    737533015361

Overview

Mfr description
MB-13 METRIC LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text