Motion
MB15
MB-00 Series Bearing Lock Washer - 75 mm ID, 104 mm OD, 90 mm Face Dia., Steel Material
MI ITEM #00593886
MFR #MB15
Your Price$10.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 75 mm ID, 104 mm OD, 90 mm Face Dia., Steel Material
MI ITEM #00593886
MFR #MB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.29/each(List $11.84)

Overview

Mfr description
MB-15 METRIC LOCKWASHER

Specifications

  • Series
    MB-00
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    8 mm
  • Measurement Standard
    Metric
  • Number Of Tangs
  • Compatible Lock Nut Number
    KM15
  • Manufacturer Product Page
  • UPC_NO
    737533015385
  • Outside Diameter Over Tangs
    104 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text