Motion
MB19
MB-00 Series Bearing Lock Washer - 95 mm ID, 133 mm OD, 113 mm Face Dia., Steel Material
Mi Item #00593916
MFR #MB19
Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 95 mm ID, 133 mm OD, 113 mm Face Dia., Steel Material
Mi Item #00593916
MFR #MB19

Mfr description
MB-19 METRIC LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.68/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Face Diameter  
    113 mm
  • Key Width
    10 mm
  • Outside Diameter Over Tangs
    133 mm
  • Tang Width  
    10 mm

Details

  • Compatible Lock Nut Number
    KM19
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB-00
  • UPC_NO
    737533003603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)