Motion
MB 20

SKF
MB 20

Mb Sery Bearing Lock Washer - 100 mm ID, 142 mm Outside Dia., 120 mm Face Dia., Steel Material, MB Series
Mi Item #00593921
MFR #MB 20
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 20

Mb Sery Bearing Lock Washer - 100 mm ID, 142 mm Outside Dia., 120 mm Face Dia., Steel Material, MB Series
Mi Item #00593921
MFR #MB 20

Mfr description
MB 20 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.05/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Face Diameter  
    120 mm
  • Key Width
    12 mm
  • Outside Diameter Over Tangs
    142 mm
  • Tang Thickness
    1.75 mm

Details

  • Compatible Lock Nut Number
    KM 20
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577011633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)