Motion
MB 23

SKF
MB 23

Mb Sery Bearing Lock Washer - 115 mm ID, 159 mm Outside Dia., 137 mm Face Dia., Steel Material, MB Series
Mi Item #00593941
MFR #MB 23
Price$46.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 23

Mb Sery Bearing Lock Washer - 115 mm ID, 159 mm Outside Dia., 137 mm Face Dia., Steel Material, MB Series
Mi Item #00593941
MFR #MB 23

Mfr description
MB 23 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.92/each

Specifications

Dimensions

  • Bore Diameter  
    115 mm
  • Face Diameter  
    137 mm
  • Key Width
    12 mm
  • Outside Diameter Over Tangs
    159 mm
  • Tang Thickness
    2 mm

Details

  • Compatible Lock Nut Number
    KM 23
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577011664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)