Motion
MB24
MB-00 Series Bearing Lock Washer - 120 mm ID, 164 mm OD, 138 mm Face Dia., Steel Material
MI ITEM #00593950
MFR #MB24
List Price$43.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 120 mm ID, 164 mm OD, 138 mm Face Dia., Steel Material
MI ITEM #00593950
MFR #MB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.81/each for your price

Overview

Mfr description
MB-24 METRIC LOCKWASHER

Specifications

  • Series
    MB-00
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    14 mm
  • Measurement Standard
    Metric
  • Number Of Tangs
  • Compatible Lock Nut Number
    KM24
  • Manufacturer Product Page
  • UPC_NO
    737533003627
  • Outside Diameter Over Tangs
    164 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text