Motion
MB 25

SKF
MB 25

Mb Sery Bearing Lock Washer - 125 mm ID, 170 mm Outside Dia., 148 mm Face Dia., Steel Material, MB Series
Mi Item #00593955
MFR #MB 25
Price$104.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 25

Mb Sery Bearing Lock Washer - 125 mm ID, 170 mm Outside Dia., 148 mm Face Dia., Steel Material, MB Series
Mi Item #00593955
MFR #MB 25

Mfr description
MB 25 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.08/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Face Diameter  
    148 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    170 mm
  • Tang Thickness
    2 mm

Details

  • Compatible Lock Nut Number
    KM 25
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577011671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)