Motion
MB28
MB-00 Series Bearing Lock Washer - 140 mm ID, 192 mm OD, 160 mm Face Dia., Steel Material
Mi Item #00593976
MFR #MB28
Price$76.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 140 mm ID, 192 mm OD, 160 mm Face Dia., Steel Material
Mi Item #00593976
MFR #MB28

Mfr description
MB-28 METRIC LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.35/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Face Diameter  
    160 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    192 mm
  • Tang Width  
    14 mm

Details

  • Compatible Lock Nut Number
    KM28
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    MB-00
  • UPC_NO
    737533015460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)