Motion
MB30
MB-00 Series Bearing Lock Washer - 150 mm ID, 205 mm OD, 171 mm Face Dia., Steel Material
MI ITEM #00593990
MFR #MB30
List Price$103.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 150 mm ID, 205 mm OD, 171 mm Face Dia., Steel Material
MI ITEM #00593990
MFR #MB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.35/each for your price

Overview

Mfr description
MB-30 METRIC LOCKWASHER

Specifications

  • Series
    MB-00
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    16 mm
  • Measurement Standard
    Metric
  • Number Of Tangs
  • Compatible Lock Nut Number
    KM30
  • Manufacturer Product Page
  • UPC_NO
    737533015484
  • Outside Diameter Over Tangs
    205 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text