Motion
MB 31

SKF
MB 31

Mb Sery Bearing Lock Washer - 155 mm ID, 212 mm Outside Dia., 182 mm Face Dia., Steel Material, MB Series
Mi Item #00593994
MFR #MB 31
Price$184.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 31

Mb Sery Bearing Lock Washer - 155 mm ID, 212 mm Outside Dia., 182 mm Face Dia., Steel Material, MB Series
Mi Item #00593994
MFR #MB 31

Mfr description
MB 31 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.69/each

Specifications

Dimensions

  • Bore Diameter  
    155 mm
  • Face Diameter  
    182 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    212 mm
  • Tang Thickness
    2.50 mm

Details

  • Compatible Lock Nut Number
    KM 31
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577105653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)