Motion
MB32
MB Series Bearing Lock Washer - 160 mm ID, 217 mm OD, 182 mm Face Dia., Steel Material
MI ITEM #00593998
MFR #MB32
Price$173.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 160 mm ID, 217 mm OD, 182 mm Face Dia., Steel Material
MI ITEM #00593998
MFR #MB32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.18/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Face Diameter  
    182 mm
  • Tang Width  
    16 mm

Details

  • Compatible Lock Nut Number
    KM32
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB

Overview

Mfr description
MB32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text