Motion
MB38
MB-00 Series Bearing Lock Washer - 190 mm ID, 252 mm OD, 214 mm Face Dia., Steel Material
Mi Item #00594028
MFR #MB38
Price$177.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 190 mm ID, 252 mm OD, 214 mm Face Dia., Steel Material
Mi Item #00594028
MFR #MB38

Mfr description
MB-38 METRIC LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.76/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Face Diameter  
    214 mm
  • Key Width
    20 mm
  • Outside Diameter Over Tangs
    252 mm
  • Tang Width  
    18 mm

Details

  • Compatible Lock Nut Number
    KM38
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB-00
  • UPC_NO
    737533015545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)