Motion
MB 44

SKF
MB 44

Mb Sery Bearing Lock Washer - 220 mm ID, 292 mm Outside Dia., 250 mm Face Dia., Steel Material, MB Series
Mi Item #00594038
MFR #MB 44
Price$878.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 44

Mb Sery Bearing Lock Washer - 220 mm ID, 292 mm Outside Dia., 250 mm Face Dia., Steel Material, MB Series
Mi Item #00594038
MFR #MB 44

Mfr description
MB 44 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$878.98/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Face Diameter  
    250 mm
  • Key Width
    24 mm
  • Outside Diameter Over Tangs
    292 mm
  • Tang Thickness
    3 mm

Details

  • Compatible Lock Nut Number
    HM 44 T
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577011787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)