Motion
MB44
MB-00 Series Bearing Lock Washer - 220 mm ID, 292 mm OD, 250 mm Face Dia., Steel Material
MI ITEM #00594039
MFR #MB44
Your Price$581.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 220 mm ID, 292 mm OD, 250 mm Face Dia., Steel Material
MI ITEM #00594039
MFR #MB44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$581.19/each(List $668.37)

Overview

Mfr description
MB-44 METRIC LOCKWASHER

Specifications

  • Series
    MB-00
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    24 mm
  • Measurement Standard
    Metric
  • Number Of Tangs
  • Compatible Lock Nut Number
    KM44
  • Manufacturer Product Page
  • UPC_NO
    737533015569
  • Outside Diameter Over Tangs
    292 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text