Overview
Mfr description
MB48 METRIC LOCKWASHER
Specifications
- SeriesMB
- Bore Diameter
- Face Diameter
- Tang Width
- Key Width24 mm
- Measurement StandardMetric
- Compatible Lock Nut NumberHM48T
- Outside Diameter Over Tangs312 mm
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data