Overview
Mfr description
MB52 METRIC LOCKWASHER
Specifications
- SeriesMB
- Bore Diameter
- Face Diameter
- Tang Width
- Key Width28 mm
- Measurement StandardMetric
- Compatible Lock Nut NumberHM52T
- Outside Diameter Over Tangs342 mm
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data