Motion
MB 52

SKF
MB 52

Mb Sery Bearing Lock Washer - 260 mm ID, 342 mm Outside Dia., 300 mm Face Dia., Steel Material, MB Series
Mi Item #00594047
MFR #MB 52
Price$974.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 52

Mb Sery Bearing Lock Washer - 260 mm ID, 342 mm Outside Dia., 300 mm Face Dia., Steel Material, MB Series
Mi Item #00594047
MFR #MB 52

Mfr description
MB 52 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$974.72/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Face Diameter  
    300 mm
  • Key Width
    28 mm
  • Outside Diameter Over Tangs
    342 mm
  • Tang Thickness
    3 mm

Details

  • Compatible Lock Nut Number
    HM 52 T
  • Material
    Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    7316577001412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)