Motion
MB52
MB-00 Series Bearing Lock Washer - 260 mm ID, 342 mm OD, 300 mm Face Dia., Steel Material
Mi Item #00594048
MFR #MB52
Price$727.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 260 mm ID, 342 mm OD, 300 mm Face Dia., Steel Material
Mi Item #00594048
MFR #MB52

Mfr description
MB-52 METRIC LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$727.52/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Face Diameter  
    300 mm
  • Key Width
    28 mm
  • Outside Diameter Over Tangs
    342 mm
  • Tang Width  
    24 mm

Details

  • Compatible Lock Nut Number
    KM52
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB-00
  • UPC_NO
    737533015583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)