Motion
MB56
MB-00 Series Bearing Lock Washer - 280 mm ID, 362 mm OD, 320 mm Face Dia., Steel Material
MI ITEM #00594053
MFR #MB56
Price$849.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-00 Series Bearing Lock Washer - 280 mm ID, 362 mm OD, 320 mm Face Dia., Steel Material
MI ITEM #00594053
MFR #MB56

Mfr description
MB-56 METRIC LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.71/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Face Diameter  
    320 mm
  • Key Width
    28 mm
  • Outside Diameter Over Tangs
    362 mm
  • Tang Width  
    24 mm

Details

  • Compatible Lock Nut Number
    KM56
  • Manufacturer Product Page
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    MB-00
  • UPC_NO
    737533003665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)