Specifications
Dimensions
- Bolt SizeM 8X16
- Hole Diameter9 mm
Details
- Manufacturer Product Page
- Manufacturer Upc Number7316577011848
- Product TypeLocking Clips
- UPC_NO7316577011848
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)