Overview
Mfr description
MS 3072 LOCKING PLATE
Specifications
- Hole Diameter9 mm
- Bolt SizeM 8X16
- Manufacturer Product Page
- Manufacturer Upc Number7316577115027
- Product TypeLocking Clips
- UPC_NO7316577115027
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data