Overview
Mfr description
MS 3084 LOCKING PLATE
Specifications
- Hole Diameter12 mm
- Bolt SizeM 10X20
- Manufacturer Product Page
- Manufacturer Upc Number7316577115096
- Product TypeLocking Clips
- UPC_NO7316577115096
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data