Overview
Mfr description
MS 3092 LOCKING PLATE
Specifications
- Hole Diameter14 mm
- Bolt SizeM12x 25
- Manufacturer Product Page
- Manufacturer Upc Number7316577115126
- Product TypeLocking Clips
- UPC_NO7316577115126
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data