Overview
Mfr description
MS 3176 LOCKING PLATE
Specifications
- Hole Diameter14 mm
- Bolt SizeM 12X25
- Manufacturer Product Page
- Manufacturer Upc Number7316577115324
- Product TypeLocking Clips
- UPC_NO7316577115324
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data