Motion
W1
Ball Thrust Bearing - Single-Direction, 1.0000 in Bore, 1.7813 in OD, 0.6250 in Width, Separable
Mi Item #00594132
MFR #W1
Price$82.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.0000 in Bore, 1.7813 in OD, 0.6250 in Width, Separable
Mi Item #00594132
MFR #W1

Mfr description
AKL.W1 THRUST BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.44/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.7813 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    3750 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    5500 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    3750 lbf
  • Separable Or Banded
    Separable
  • Series
    W
  • Static Load Capacity
    6600 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643198066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)