Motion
W1-1/2
Ball Thrust Bearing - Single-Direction, 1.5000 in Bore, 2.3438 in OD, 0.7188 in Width, Separable
Mi Item #00594145
MFR #W1-1/2
Price$129.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.5000 in Bore, 2.3438 in OD, 0.7188 in Width, Separable
Mi Item #00594145
MFR #W1-1/2

Mfr description
AKL.W1-1/2 BALL THRUST BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    2.3438 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.7188 in
  • Precision Rating
    Not Rated
  • Weight
    0.48 lbs

Details

  • Bearing Material
    Steel
  • Description
    Ball Thrust Bearing
  • Dynamic Load Capacity
    4800 lbf
  • Lubrication
    Oil Lubrication
  • Max Rpm
    4100 rpm
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    4800 lbf
  • Separable Or Banded
    Separable
  • Series
    W
  • Static Load Capacity
    9800 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012802076134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)