Motion
PF 62

SKF
PF 62

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping
MI ITEM #00594170
MFR #PF 62
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PF 62

Flange-mount Housing - 3-Bolt Flange, Housing: Stamping
MI ITEM #00594170
MFR #PF 62

Mfr description
PF 62-30 SD PRESSED STEEL FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.5630 in
  • Overall Length
    112 mm

Details

  • Housing Construction
    Stamping
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)