Motion
SNV052-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594516
MFR #SNV052-F-L
Price$257.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594516
MFR #SNV052-F-L

Mfr description
SNV052-F-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.58/each

Specifications

Dimensions

  • Base To Bore Centerline  
    40 mm
  • Base Width
    70 mm
  • Bolt Center To Center Length
    130 mm
  • Compatible Bore Diameter
    0.7500 in, 0.8125 in, 20 mm, 25 mm
  • Overall Height  
    75 mm
  • Overall Length  
    165 mm
  • Overall Width  
    70 mm
  • Weight
    3.08 lbs

Details

  • Compatible Bearing Series Part Num
    1205, 1205K, 1304, 20205 K, 20205, 20304, 21304, 2205 K, 2205, 22205 K, 22205, 2304, 6205, 6304
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • UPC_NO
    4012802385113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)