Motion
SNV062-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594521
MFR #SNV062-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594521
MFR #SNV062-L

Mfr description
SNV062-L BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    50 mm
  • Base Width
    75 mm
  • Bolt Center To Center Length
    150 mm
  • Compatible Bore Diameter
    0.9375 in, 1.0000 in, 20 mm, 25 mm, 0.7500 in, 30 mm, 0.8750 in
  • Overall Height  
    91 mm
  • Overall Length  
    185 mm
  • Overall Width  
    75 mm
  • Weight
    4.18 lbs

Details

  • Compatible Bearing Series Part Num
    1206, 1206K, 1305, 1305 K, 20206, 20206 K, 20305, 20305 K, 21305, 2206, 2206 K, 22206, 22206 K, 2305, 2305 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)