Specifications
Dimensions
- Bolt Center To Center Length150 mm
- Overall Height93 mm
- Overall Length185 mm
- Weight5.269 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- SeriesSNL
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)