Motion
SNV080-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594531
MFR #SNV080-F-L
Price$352.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594531
MFR #SNV080-F-L

Mfr description
SNV080-F-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.14/each

Specifications

Dimensions

  • Base To Bore Centerline  
    60 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    170 mm
  • Compatible Bore Diameter
    1.1250 in, 1.1875 in, 1.2500 in, 1.3125 in, 1.3750 in, 30 mm, 35 mm, 40 mm, 45 mm, 50 mm
  • Overall Height  
    112 mm
  • Overall Length  
    205 mm
  • Overall Width  
    85 mm
  • Weight
    6.16 lbs

Details

  • Compatible Bearing Series Part Num
    1208 K, 1208, 1307 K, 1307, 20208 K, 20208, 20307 K, 20307, 21307 K, 21307, 2208, 22208 K, 22208, 2307 K, 2307, 6208, 6307
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • UPC_NO
    4012802385120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)