Motion
SNL 509 VU

SKF
SNL 509 VU

Pillow Block Housing - Cast iron
MI ITEM #00594541
MFR #SNL 509 VU
Price$386.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 509 VU

Pillow Block Housing - Cast iron
MI ITEM #00594541
MFR #SNL 509 VU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$386.35/each

Specifications

Dimensions

  • Bolt Center To Center Length
    170 mm
  • Overall Height  
    109 mm
  • Overall Length  
    205 mm
  • Weight
    6.878 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    SNL

Overview

Mfr description
SNL 509 VU SPLIT HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text