Motion
SNV100-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594548
MFR #SNV100-F-L
Price$514.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594548
MFR #SNV100-F-L

Mfr description
SES511-609-L HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$514.24/each

Specifications

Dimensions

  • Base To Bore Centerline  
    70 mm
  • Base Width
    70 mm
  • Bolt Center To Center Length
    210 mm
  • Compatible Bore Diameter
    1.4375 in, 1.5000 in, 1.5625 in, 1.8750 in, 1.9375 in, 2.0000 in, 40 mm, 45 mm, 50 mm, 55 mm, 65 mm
  • Overall Height  
    133 mm
  • Overall Length  
    255 mm
  • Overall Width  
    105 mm
  • Weight
    9.68 lbs

Details

  • Compatible Bearing Series Part Num
    1211 K, 1211, 1309 K, 1309, 20211 K, 20211, 20309 K, 20309, 21309 K, 21309, 2211 K, 2211, 22211, 22211K, 22309 K, 22309, 2309 K, 2309, 6211, 6309
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • UPC_NO
    4012802385182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)