Motion
SNL 511-609 VU

SKF
SNL 511-609 VU

Pillow Block Housing - Cast iron
Mi Item #00594551
MFR #SNL 511-609 VU
Price$457.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 511-609 VU

Pillow Block Housing - Cast iron
Mi Item #00594551
MFR #SNL 511-609 VU

Mfr description
SNL 511-609VU SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$457.72/each

Specifications

Dimensions

  • Bolt Center To Center Length
    210 mm
  • Overall Height  
    127 mm
  • Overall Length  
    255 mm
  • Weight
    10.604 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • UPC_NO
    7316570624113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)