Motion
SNV110-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594553
MFR #SNV110-F-L
Your Price$561.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594553
MFR #SNV110-F-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$561.65/each(List $645.90)

Overview

Mfr description
SNV110-F-L

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    1.6875 in, 1.7500 in, 1.6250 in, 2.1250 in, 45 mm, 50 mm, 55 mm, 60 mm, 70 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    1212, 1212 K, 1310, 1310 K, 20212, 20212 K, 20310, 20310 K, 21310, 21310 K, 2212, 2212 K, 22212, 22212 K, 222SM55-TVPA, 22310, 22310 K, 2310, 2310 K, 6212, 6310
  • Bolt Center To Center Length
    210 mm
  • Base Width
    70 mm
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • Weight
    10.78 lbs
  • Series
    SNV
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text