Motion
SNV120-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594558
MFR #SNV120-F-L
Price$511.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594558
MFR #SNV120-F-L

Mfr description
SNV120-F-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.21/each

Specifications

Dimensions

  • Base To Bore Centerline  
    80 mm
  • Base Width
    80 mm
  • Bolt Center To Center Length
    230 mm
  • Compatible Bore Diameter
    1.8750 in, 1.9375 in, 2.0000 in, 2.1875 in, 2.2500 in, 2.3750 in, 50 mm, 55 mm, 60 mm, 65 mm, 75 mm
  • Overall Height  
    155 mm
  • Overall Length  
    275 mm
  • Overall Width  
    115 mm
  • Weight
    14.3 lbs

Details

  • Compatible Bearing Series Part Num
    1213 K, 1213, 1311 K, 1311, 20213 K, 20213, 20311 K, 20311, 21311 K, 21311, 2213 K, 2213, 22213 K, 22213, 222S.203, 222S.204, 222SM60-TVPA, 22311 K, 22311, 2311 K, 2311, 6213, 6311
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • UPC_NO
    4012802385229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)