Motion
SNV130-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594563
MFR #SNV130-F-L
Price$485.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594563
MFR #SNV130-F-L

Mfr description
SES515-612-L HOUSED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$485.90/each

Specifications

Dimensions

  • Base To Bore Centerline  
    80 mm
  • Base Width
    80 mm
  • Bolt Center To Center Length
    230 mm
  • Compatible Bore Diameter
    2.1250 in, 2.4375 in, 2.5000 in, 2.6250 in, 55 mm, 60 mm, 65 mm, 75 mm, 85 mm
  • Overall Height  
    161 mm
  • Overall Length  
    280 mm
  • Overall Width  
    120 mm
  • Weight
    15.18 lbs

Details

  • Compatible Bearing Series Part Num
    1215 K, 1215, 1312 K, 1312, 20215 K, 20215, 20312 K, 20312, 21312 K, 21312, 2215 K, 2215, 22215 K, 22215, 222S.207, 222S.208, 222SM65-TVPA, 22312 K, 22312, 2312, 2312K, 6215, 6312
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • UPC_NO
    4012802385267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)