FAG (Schaeffler) SNV140-F-L
FAG (Schaeffler)
SNV140-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594568
MFR #SNV140-F-L
List Price
$645.82
/each
List Price
$645.82
/each
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594568
MFR #SNV140-F-L
FAG (Schaeffler) SNV140-F-L
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #00594568
MFR #SNV140-F-L

Availability:
Factory Order
List Price
$645.82
/each
List Price
$645.82
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SNV140-F-L

Specifications

Base Width
90 mm
Base to Bore Centerline
95 mm
Bolt Center-to-Center Length
260 mm
Compatible Bearing Series/Part Number
1313, 1216 K, 2216 K, 1216, 2313 K, 1313 K, 20216, 20216 K, 20313, 20313 K, 21313, 21313 K, 2216, 22216, 22216 K, 222S.211, 222SM70-TVPA, 22313, 22313 K, 2313, 6216, 6313
Compatible Bearing Type
Spherical Roller
Compatible Bore Diameter
65 mm, 60 mm, 80 mm, 90 mm, 70 mm, 2.2500 in - 2-1/4 in, 2.6875 in - 2-11/16 in, 2.7500 in - 2-3/4 in, 2.3750 in - 2-3/8 in, 2.1875 in - 2-3/16 in
Finish/Coating
Uncoated
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Overall Height
183 mm
Overall Length
315 mm
Overall Width
135 mm
Series
SNV
Standards Met
DIN 736, DIN 739, ISO 113
Weight
20.46 lbs
Product Type
Pillow Block Housings
Mounting Type
2-Bolt Base
Base to Bore Centerline
95 mm
Bearing Type
Pillow Block Housings
Bolt Center-to-Center Length
260 mm, 260 mm
Compatible Bore Diameter
65 mm, 65 mm, 60 mm, 60 mm, 80 mm, 80 mm, 90 mm, 90 mm, 70 mm, 70 mm, 2.2500 in, 2.2500 in, 2.6875 in, 2.6875 in, 2.7500 in, 2.7500 in, 2.3750 in, 2.3750 in, 2.1875 in, 2.1875 in
Housing Construction
Split, Split
Mounting Type
Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data