Motion
SNV150-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594573
MFR #SNV150-F-L
Price$765.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594573
MFR #SNV150-F-L

Mfr description
SES517-L HOUSED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$765.82/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.7500 in
  • Base Width
    90 mm
  • Bolt Center To Center Length
    260 mm
  • Compatible Bore Diameter
    2.9375 in, 3.0000 in, 70 mm, 75 mm, 85 mm, 95 mm
  • Overall Height  
    7.2500 in
  • Overall Length  
    12.6250 in
  • Overall Width  
    5.4375 in
  • Weight
    24.2 lbs

Details

  • Compatible Bearing Series Part Num
    1217 K, 1217, 1314, 20217 K, 20217, 20314, 21314, 2217 K, 2217, 22217, 22217K, 222S.215, 222S.300, 222SM75-TVPA, 22314, 2314, 6217, 6314
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • UPC_NO
    4012802385311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)