Motion
SNV160-F-L
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594578
MFR #SNV160-F-L
Price$993.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #00594578
MFR #SNV160-F-L

Mfr description
SES518-615-L HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$993.22/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.9375 in
  • Base Width
    100 mm
  • Bolt Center To Center Length
    290 mm
  • Compatible Bore Diameter
    2.4375 in, 2.5000 in, 2.6250 in, 3.1250 in, 3.1875 in, 3.2500 in, 100 mm, 65 mm, 75 mm, 80 mm, 90 mm
  • Overall Height  
    7.9375 in
  • Overall Length  
    13.6250 in
  • Overall Width  
    5.6875 in
  • Weight
    28.6 lbs

Details

  • Compatible Bearing Series Part Num
    1218 K, 1218, 1315 K, 1315, 20218 K, 20218, 20315 K, 20315, 21315 K, 21315, 2218 K, 2218, 22218, 22218K, 222S.303, 222S.304, 222SM80-TVPA, 22315 K, 22315, 2315 K, 2315, 23218 K, 23218, 6218, 6315
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNV
  • Standards Met
    DIN 736, DIN 739, ISO 113
  • UPC_NO
    4012802385335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)